Shop All Composite Toe Boots and Shoes
Carhartt
Size 11-1/2 Men's 8 in Work Boot Composite Work Boot, Brown
Mfr # CMR8939 11.5W
Zoro # G7234783
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Width W
- Footwear Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # CMR8939 11.5W
- Zoro # G7234783
- UPC # 847816045302
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 1/2 |
Width | W |
Footwear Width | W |
Heel Height | 1/2 in |
Height | 8 in |
Size (PRINT) | 11 1/2 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size (PRINT) 11 1/2, Static Dissipative No, Style Number CMR8939
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Not For I.V. Infusion 7/8" x 2-1/4" Flr Pink w/Black (N-2556)
- THE BRUSH MAN Caution Tape, 3” X 1,000’, 10PK (TAPE CAUT10002M)
- TOUGH DUCK Men's Green Polyester Bomber Jacket size XL (S41311)
- TOUGH DUCK Unlined Bib Overall, I19811-BLACK-L (i19811)
- CARHARTT Size 12 Men's 8 in Work Boot Composite Work Boot, Brown (CMR8939 12W)
- CARHARTT Size 9 Men's 8 in Work Boot Composite Work Boot, Brown (CMR8939 9W)
- CARHARTT Size 10 Men's 8 in Work Boot Composite Work Boot, Brown (CMR8939 10W)
- CARHARTT Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- CARHARTT Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- CARHARTT Athletic Shoe, M, 9 1/2, Black, PR (CMD3461 9.5M)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 11, Tan, PR (A7286)
- Carhartt Foot Protection