Shop All Composite Toe Boots and Shoes
Carhartt
Size 11-1/2 Men's 8 in Work Boot Composite Work Boot, Black
Mfr # CMR8959 11.5W
Zoro # G3788721
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 8 in Work Boot
- Toe Type Composite
- Gender Men's
- Color Black
- Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # CMR8959 11.5W
- Zoro # G3788721
- UPC # 847816071059
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 1/2 |
Width | W |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Height | 8 in |
Overall Height | 8 in |
Size (PRINT) | 11 1/2 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 11 1/2, Static Dissipative No, Style Number CMR8959
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SecureFit Protective Eyewear, Gray Polycarbonate (MMMSF402AF)
- CESTUS Work Gloves , WeldTech Pro #7037 PR (7037 3XL)
- BITTEL Disposable Face Mask (2000 Pack) (MS03)
- ZING Handicap Parking Sign, 12X12", HIP (2349)
- CARHARTT Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Black (CMR8959 10.5W)
- CARHARTT Size 10 Men's 8 in Work Boot Composite Work Boot, Black (CMR8959 10W)
- CARHARTT Logger Boots, Mn, Composite, 8In, 9M, PR (CML8360 9M)
- CARHARTT Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 9M)
- CARHARTT Size 12 W Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 12W)
- CARHARTT Size 12 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- KEEN Size 9 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown (1023222)
- Carhartt Foot Protection