Shop All Composite Toe Boots and Shoes
Carhartt
Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Black
Mfr # CME6351
Zoro # G1920033
product price: $169.99
/pr
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Width W
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # CME6351
- Zoro # G1920033
- UPC # 847816067250
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 1/2 |
Width | W |
Footwear Width | W |
Heel Height | 1/2 in |
Height | 6 in |
Footwear Size | 11 1/2 |
Overall Height | 6 in |
Size (PRINT) | 11 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113052)
- HAWS Receptor/Bowl, ABS Plastic (SP93)
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, M (SP24SG SS M)
- ARSENAL BY ERGODYNE Full Respirator Bag, Magnetic Zipper, Gray (5185)
- CARHARTT Size 11 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- CARHARTT Size 9 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- CARHARTT Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- CARHARTT Logger Boots, Mn, Composite, 8In, 11-1/2M, PR (CML8360 11.5M)
- CARHARTT Size 13 Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 13M)
- CARHARTT Athletic Shoe, M, 9 1/2, Black, PR (CMD3461 9.5M)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11 1/2, Brown, PR (TB192615214)
- Carhartt Foot Protection