Shop All Steel Toe Boots
Carhartt
Size 10 Men's 8 in Work Boot Steel Work Boot, Brown
Mfr # CMW8200 10W
Zoro # G4860161
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 8 in Work Boot
- Gender Men's
- Width W
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # CMW8200 10W
- Zoro # G4860161
- UPC # 847816022556
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 10 |
Width | W |
Height | 8 in |
Footwear Width | W |
Heel Height | 1/2 in |
Size (PRINT) | 10 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Goggles, Clear Frame, Clear (15149)
- MOLDEX Moldex 8602 8000 Series Multi-Gas/Vapor Smart® Cartridge Assembled Respirator, Medium, 1/Pack (8602)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- ZORO SELECT Hard Hat Rack (6GLC3)
- CARHARTT Size 12 Men's Western Boot Steel Work Boot, Brown (CMP1200 12M)
- CARHARTT Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (CMW6220 11M)
- CARHARTT 11-1/2 Size Men's 6 in Work Boot Steel Work Boot , Brown (CMF6284 11.5W)
- CARHARTT 9 Size Men's 6 in Work Boot Steel Work Boot , Brown (CMF6284 9M)
- CARHARTT Size 11 Women's 6 in Work Boot Steel Work Boot, Brown (FW6225-W SZ: 11M)
- CARHARTT 12 Size Men's 6 in Work Boot Steel Work Boot , Brown (CMF6284 12W)
- TIMBERLAND PRO Hiker Shoe, W, 15, Brown, PR (TB1A1Q8O214)
- Carhartt Steel Toe Boots