Shop All Composite Toe Boots and Shoes
Carhartt
Size 10-1/2 W Men's 6 in Work Boot Composite Work Boot, Brown
Mfr # CMF6366 105W
Zoro # G5155096
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Toe Type Composite
- Gender Men's
- Color Brown
- Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # CMF6366 105W
- Zoro # G5155096
- UPC # 847816037017
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Width | W |
Footwear Width | Wide |
Height | 6 in |
Heel Height | 1/2 in |
Footwear Size | 10 1/2 |
Size (PRINT) | 10 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. V Black Steel (FS200-1422-V-BK)
- PAULSON Faceshield, Hi Temp, Med Green, Poly, 20" (IM20-L6FM)
- CARBON-X Carbon Fiber Knit FR Glove and Sleeve (OPG-11S)
- KISHIGO 4XL Class 2 High Visibility Vest, Lime (1056-4X)
- CARHARTT Size 13 W Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 13W)
- CARHARTT Size 8W Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 8W)
- CARHARTT Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 9M)
- CARHARTT Pac Boots, Composite Toe, 10In, 11M, PR (CMC1259 11 M)
- CARHARTT Size 13 Men's 8 in Work Boot Composite Work Boot, Brown (CME8355)
- CARHARTT Size 11-1/2 Men's 8 in Work Boot Composite Work Boot, Brown (CMR8939 11.5W)
- REEBOK Work Boots, 12 Sz, Blk, Hiker Low, Mens, PR (RB4555)
- Carhartt Foot Protection