Shop All Steel Toe Boots
Carhartt
Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Brown
Mfr # CMW8200 105M
Zoro # G4860177
product price: $179.99
/pr
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 8 in Work Boot
- Gender Men's
- Width M
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # CMW8200 105M
- Zoro # G4860177
- UPC # 847816022464
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 10 1/2 |
Width | M |
Height | 8 in |
Footwear Width | M |
Heel Height | 1/2 in |
Size (PRINT) | 10 1/2 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 10 1/2
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT 2-1/2 lb Fire Extinguisher For Household OSHA/US Coast Guard Agency Approval (HOME1)
- ZORO SELECT Flagging Tape, White/Blu, 300ft x 1-3/16In (PDWB-200)
- LACROSSE ZXT Insulator III Chest Black, 13, PR (191200-13)
- ROCKPORT WORKS Athletic Shoe, M, 8 1/2, Black (RK4689-M-08.5)
- CARHARTT Size 11 Men's Western Boot Steel Work Boot, Brown/Black (CMP1258)
- CARHARTT Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (CMW6220 105M)
- CARHARTT Size 13 Men's Wellington Boot Steel Work Boot, Black/Brown (CMP1259 13 W)
- CARHARTT Size 11 Men's Western Boot Steel Work Boot, Brown (CMP1200 11M)
- CARHARTT 13 Size Men's 6 in Work Boot Steel Work Boot , Brown (CMF6284 13W)
- CARHARTT Size 8.5 Women's 6 in Work Boot Steel Work Boot, Brown (FW6225-W SZ: 8.5M)
- GEORGIA BOOT Size 9 Men's Wellington Boot Steel Wellington Boot, Soggy Brown (G4374)
- Carhartt Foot Protection