Shop All Steel Toe Boots
Carhartt
Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # CMW6220 105W
Zoro # G4860423
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width W
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # CMW6220 105W
- Zoro # G4860423
- UPC # 847816021689
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 10 1/2 |
Width | W |
Height | 6 in |
Heel Height | 1/2 in |
Footwear Width | W |
Footwear Size | 10 1/2 |
Overall Height | 6 in |
Size (PRINT) | 10 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ LINE Under The Hood Single Sign: Cash For Cars (905-SIGN-CA)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, L, PR (34-274/L)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 466U46 (466U46)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, Green, PR (G-EXTIODG-05-XL)
- CARHARTT Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (CMW6220 11M)
- CARHARTT Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (CMW6220 12W)
- CARHARTT Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (CMW6220 10W)
- CARHARTT Size 13 Men's 8 in Work Boot Steel Work Boot, Brown (CMW8200 13W)
- CARHARTT Size 10-1/2 Men's Western Boot Steel Work Boot, Brown/Black (CMP1258)
- CARHARTT Size 14 Men's Western Boot Steel Work Boot, Brown (CMP1200)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11 1/2, Brown, PR (TB185591214)
- Carhartt Foot Protection