Shop All Composite Toe Boots and Shoes
Carhartt
Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Wheat
Mfr # CMF6356
Zoro # G5413661
product price: $159.99
/pr
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Wheat
- Width M
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # CMF6356
- Zoro # G5413661
- UPC # 847816058494
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Width | M |
Footwear Width | M |
Height | 6 in |
Heel Height | 1/2 in |
Size (PRINT) | 10 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 6356
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON SAFETY Personal Safety Horn, 120dB, Plastic (FSB1V)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY198TWHMD0025PI)
- HONEYWELL NORTH Uvex® Skyper S1933X Safety Glasses, Black Frame, SCT-Orange Lens, Anti-Fog (S1933X)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (11-724)
- CARHARTT Size 10 Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- CARHARTT Size 9 Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- CARHARTT Size 10-1/2 W Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- CARHARTT Size 12 Men's 8 in Work Boot Composite Work Boot, Brown (CMR8939 12W)
- CARHARTT Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- CARHARTT Athletic Shoe, M, 11, Black, PR (CMD3461 11M)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00595 M 090)
- Carhartt Composite Toe Boots and Shoes