Shop All Work Shirts
Carhartt
Signature Logo Short-Sleeve T-ShirtCarbon Heather M
Mfr # K195-CRHMREG
Zoro # G909767971
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Carbon Heather
- Material Cotton/Polyester
- Fabric Weight 0.62 lb.
- Gender Men's
- Sleeve Length Short
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # K195-CRHMREG
- Zoro # G909767971
- UPC # 889192640320
- Country of Origin Guatemala
- Category Work Shirts
Dimensions
Sleeve Length | Short |
Details
Color | Carbon Heather |
Material | Cotton/Polyester |
Fabric Weight | 0.62 lb. |
Gender | Men's |
Description
Made of heavyweight cotton or cotton/poly blend jersey knit and cut generously for a roomy fit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Profile Knee Boots, Brown, Size 11, Mens, 15" H, PR (51254)
- AZAR DISPLAYS 8.5"W x 5.5"H Two-Sided Nameplate, PK10 (192812)
- STRANCO Die Cut Letter Label, Q (DBV-SINGLE-8-Q)
- 3M ANTI-SLIP TAPE GRY 60' (7739)
- CARHARTT Short Sleeve Henley, Navy, 2XL (K84-NVY XXL REG)
- CARHARTT Short Sleeve Henley, Navy, XL (K84-NVY XLG REG)
- CARHARTT Loose Fit Midweight Chambray Short-Sleeve Shirt, Dark Tan Chambray, 2XL, REG (104369-2562XLREG)
- CARHARTT Long Sleeve Henley, Black, 2XL (K128-BLK XXL TLL)
- CARHARTT T-Shirt, Heather Gray, L (K87-HGY LRG TLL)
- CARHARTT T-Shirt, Heather Gray, 2XL (K87-HGY XXL REG)
- VERTX Tactical Shirt Long Sleeve, M, Multicam (F1 VTX8820)
- Carhartt Workwear and Protective Clothing