Shop All Work Shirts
Carhartt
Signature Logo Short-Sleeve T-Shirt XXL
Mfr # K195-CRH2XLREG
Zoro # G009676227
product price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Carbon Heather
- Material Cotton/Polyester
- Fabric Weight 0.8 lb.
- Gender Men's
- Sleeve Length Short
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # K195-CRH2XLREG
- Zoro # G009676227
- UPC # 889192640412
- Country of Origin Guatemala
- Category Work Shirts
Dimensions
Sleeve Length | Short |
Details
Color | Carbon Heather |
Material | Cotton/Polyester |
Fabric Weight | 0.8 lb. |
Gender | Men's |
Description
Made of heavyweight cotton or cotton/poly blend jersey knit and cut generously for a roomy fit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRES-A-PLY White Labels, 1" x 4", Permanent, PK2000 (30601)
- SHOWA ATLAS VF, Coated Gloves, Grn/Yllw, L, 50PP57, PR (KV350L-09-V)
- ABUS Lockout Padlock, KA, Yellow, 1-3/4"H, PK3 (19641)
- BRADY Label, 1/2 in W, Clear; White (BM-29-427)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Tan, 2XL, REG (105702-TAN2XLREG)
- CARHARTT T-Shirt, Navy, 3XLT (K87-NVY 3XL TLL)
- CARHARTT Long Sleeve Henley, Black, 2XL (K128-BLK XXL REG)
- CARHARTT Force Relaxed Fit Lightweight Short-Sleeve Shirt, Black, Large, TLL (105292-N04LTLL)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, L (K126-HGY LRG REG)
- CARHARTT Rugged Flex Relaxed Fit Canvas Fleece-Lined Snap-Front Shirt Jac, Dark Khaki, 2XL, REG (105532-DKH2XLREG)
- ILC Replacement For KLIM 3712001160000 (3712-001-160-000)
- Carhartt Workwear and Protective Clothing