Shop All Work Shirts
Carhartt
Short Sleeve Henley, Navy, XL
Mfr # K84-NVY XLG TLL
Zoro # G0094324
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Fabric Weight 6.75 oz
- Fits Chest Size 46 in to 48 in
- Fit Loose Fit
- Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # K84-NVY XLG TLL
- Zoro # G0094324
- UPC # 035481294860
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Length | 31 1/4 in |
Maximum Neck Size | 9.5 in |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Minimum Neck Size | 7.5 in |
Size-Body Type | Tall |
Details
Item | Short Sleeve Henley |
Color | Navy |
Material | Cotton |
Fabric Weight | 6.75 oz |
Fit | Loose Fit |
Pockets | 1 |
Features | Sideseam Construction |
Gender | Men's |
Closure Type | Pullover/Button |
Style | Henley |
Type | Henley |
Tag-less | Yes |
Collar Style | Henley Collar |
Pocket Locations | Left Chest |
Cleaning and Care Instructions | Machine Wash |
Series | K84 |
Description
Short Sleeve Henley, Gender Men's, Style Henley, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Loose Fit, Color Navy, Sleeve Type Short, Size XL, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Length 31 1/4 in, Size-Body Type Tall, Cleaning and Care Instructions Machine Wash, Collar Style Henley Collar, Features Sideseam Construction, Pocket Locations Left Chest, Series K84
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Size 9-1/2 Men's 8" Work Boot Steel Work Boot, Chocolate (G7313)
- DANNER Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- RED KAP Mns S/S Silver Gy Poplin Workshirt, 5XL (SP24SV SS 5XL)
- BRADY 2" x 7/16", Yellow Wire Marker, Wire Sleeve (3PS-250-2-YL-S)
- CARHARTT Short Sleeve Henley, Navy, M (K84-NVY MED REG)
- CARHARTT Short Sleeve Henley, Navy, L (K84-NVY LRG REG)
- CARHARTT Short Sleeve Henley, Black, 2XL (K84-BLK XXL REG)
- CARHARTT Loose Fit Midweight Short-Sleeve Pocket Polo, Black, XL, TLL (K570-BLKXLTLL)
- CARHARTT Long Sleeve Henley, Navy, L (K128-NVY LRG TLL)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, 2XL (K126-HGY XXL REG)
- 5.11 Utili-T Crew Neck Shirt, Dark Navy, XL, PK3 (40016)
- Carhartt Workwear