Shop All Work Shirts
Carhartt
Short Sleeve Henley, Navy, 3XL
Mfr # K84-NVY 3XL REG
Zoro # G0094245
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Fabric Weight 6.75 oz
- Fits Chest Size 54 in to 56 in
- Fit Loose Fit
- Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # K84-NVY 3XL REG
- Zoro # G0094245
- UPC # 035481294723
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 54 in to 56 in |
Length | 33 1/4 in |
Minimum Chest Size | 54 in |
Size-Body Type | Regular |
Minimum Neck Size | 7.5 in |
Maximum Chest Size | 56 in |
Maximum Neck Size | 9.5 in |
Details
Item | Short Sleeve Henley |
Color | Navy |
Material | Cotton |
Fabric Weight | 6.75 oz |
Fit | Loose Fit |
Pockets | 1 |
Features | Sideseam Construction |
Gender | Men's |
Closure Type | Pullover/Button |
Style | Henley |
Type | Henley |
Pocket Locations | Left Chest |
Cleaning and Care Instructions | Machine Wash |
Collar Style | Henley Collar |
Series | K84 |
Tag-less | Yes |
Description
Short Sleeve Henley, Gender Men's, Style Henley, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Loose Fit, Color Navy, Sleeve Type Short, Size 3XL, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Length 33 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash, Collar Style Henley Collar, Features Sideseam Construction, Pocket Locations Left Chest, Series K84
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1091-RA_14X10 (U7-1091-RA_14X10)
- CONDOR Cut-Resistant Sleeve, Cut, Kevlar(R), 14 In (3CZK6)
- RED KAP Mns Ss Black Poplin Work Shirt, XL (SP24BK SSLXL)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, PVC, L, 1 PR (N6464L)
- CARHARTT Short Sleeve Henley, Navy, XL (K84-NVY XLG REG)
- CARHARTT Short Sleeve Henley, Navy, 2XL (K84-NVY XXL REG)
- CARHARTT Short Sleeve Henley, Navy, M (K84-NVY MED REG)
- CARHARTT Long Sleeve Henley, Black, XL (K128-BLK XLG REG)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Port, 5XL, REG (K87-PRT5XLREG)
- CARHARTT T-Shirt, Navy, 4XL (K87-NVY 4XL REG)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XL (SP24PB SS XL)
- Carhartt Workwear and Protective Clothing