Shop All Work Shirts
Carhartt
Short Sleeve Henley, Navy, 2XL
Mfr # K84-NVY XXL TLL
Zoro # G0094333
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cotton
- Fabric Weight 6.75 oz
- Fits Chest Size 50 in to 52 in
- Fit Loose Fit
- Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # K84-NVY XXL TLL
- Zoro # G0094333
- UPC # 035481294877
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Length | 32 1/4 in |
Size-Body Type | Tall |
Maximum Chest Size | 52 in |
Minimum Neck Size | 7.5 in |
Maximum Neck Size | 9.5 in |
Minimum Chest Size | 50 in |
Details
Item | Short Sleeve Henley |
Color | Navy |
Material | Cotton |
Fabric Weight | 6.75 oz |
Fit | Loose Fit |
Pockets | 1 |
Features | Sideseam Construction |
Gender | Men's |
Closure Type | Pullover/Button |
Style | Henley |
Type | Henley |
Tag-less | Yes |
Collar Style | Henley Collar |
Cleaning and Care Instructions | Machine Wash |
Pocket Locations | Left Chest |
Series | K84 |
Description
Short Sleeve Henley, Gender Men's, Style Henley, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Loose Fit, Color Navy, Sleeve Type Short, Size 2XL, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Length 32 1/4 in, Size-Body Type Tall, Cleaning and Care Instructions Machine Wash, Collar Style Henley Collar, Features Sideseam Construction, Pocket Locations Left Chest, Series K84
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Full Brim Blue Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1125)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHS1-71/9FT)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-5XL)
- CONDOR Class 2, Orange, Hook-and-Loop, Solid, N (786F64)
- CARHARTT Short Sleeve Henley, Navy, XL (K84-NVY XLG TLL)
- CARHARTT Short Sleeve Henley, Black, XL (K84-BLK XLG REG)
- CARHARTT Short Sleeve Henley, Navy, L (K84-NVY LRG REG)
- CARHARTT T-Shirt, Desert, XL (K87-DES XLG TLL)
- CARHARTT Womens Workwear Logo SS T-Shrt, L (103592-G15REGL)
- CARHARTT Short Sleeve Henley, Navy, 3XL (K84-NVY 3XL REG)
- CARHARTT Force Relaxed Fit Lightweight Short-Sleeve Shirt, Black, Large, TLL (105292-N04LTLL)
- Carhartt Work Shirts