Shop All Work Shirts
Carhartt
Short Sleeve Henley, Navy, 2XL
Mfr # K84-NVY XXL REG
Zoro # G0094236
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Fabric Weight 6.75 oz
- Fits Chest Size 50 in to 52 in
- Fit Loose Fit
- Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # K84-NVY XXL REG
- Zoro # G0094236
- UPC # 035481047480
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Length | 32 1/4 in |
Maximum Neck Size | 9.5 in |
Minimum Neck Size | 7.5 in |
Minimum Chest Size | 50 in |
Maximum Chest Size | 52 in |
Size-Body Type | Regular |
Details
Item | Short Sleeve Henley |
Color | Navy |
Material | Cotton |
Fabric Weight | 6.75 oz |
Fit | Loose Fit |
Pockets | 1 |
Features | Sideseam Construction |
Gender | Men's |
Closure Type | Pullover/Button |
Style | Henley |
Type | Henley |
Pocket Locations | Left Chest |
Series | K84 |
Collar Style | Henley Collar |
Tag-less | Yes |
Cleaning and Care Instructions | Machine Wash |
Description
Short Sleeve Henley, Gender Men's, Style Henley, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Loose Fit, Color Navy, Sleeve Type Short, Size 2XL, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Length 32 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash, Collar Style Henley Collar, Features Sideseam Construction, Pocket Locations Left Chest, Series K84
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Mid Size Led Saftey Light (M99R-LED)
- IMPORTS DECOR INC Imports Decor 810RM Rubber Stud Floor Mat (810RM)
- ZORO SELECT Roof Leak Diverter, 7 x 7 ft, Lmntd Poly (10C877)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, 2XL, 100 PK, Orange (6016OXXL)
- CARHARTT Short Sleeve Henley, Navy, L (K84-NVY LRG REG)
- CARHARTT Short Sleeve Henley, Black, XL (K84-BLK XLG REG)
- CARHARTT Short Sleeve Henley, Navy, XL (K84-NVY XLG TLL)
- CARHARTT T-Shirt, Heather Gray, S (K87-HGY SML REG)
- CARHARTT Long Sleeve T-Shirt, Navy, 2XL (K126-NVY XXL REG)
- CARHARTT T-Shirt, Heather Gray, M (K87-HGY MED REG)
- UTILITY PRO Long Slv, Perimeter Insect Guard Tee, 2XL (UHV856OLV-XXL)
- Carhartt Workwear and Protective Clothing