Shop All Accessories
Carhartt
Short Sleeve Henley, Black, M
Mfr # K84-BLK MED REG
Zoro # G4000604
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton
- Size M
- Length 29 3/4 in
- Fabric Weight 6.75 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # K84-BLK MED REG
- Zoro # G4000604
- UPC # 035481047374
- Country of Origin Multiple
- Category Accessories
Dimensions
Size | M |
Length | 29 3/4 in |
Fits Chest Size | 38 in to 40 in |
Details
Item | Short Sleeve Henley |
Color | Black |
Material | Cotton |
Fabric Weight | 6.75 oz |
Gender | Men's |
Number of Outside Pockets | 1 |
Closure Type | Pullover/Button |
Features | Sideseam Construction |
Style | Henley |
Series | K84 |
Closure | Pullover/Button |
Description
Short Sleeve Henley, Gender Men's, Style Henley, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Loose Fit, Color Black, Sleeve Type Short, Size M, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 40 1/2 in, Minimum Chest Size 38 in, Length 29 3/4 in, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash, Collar Style Henley Collar, Features Sideseam Construction, Pocket Locations Left Chest, Series K84
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Mesh Safety Vest, Green, XL, 2 Stripe (V1025260U-XL)
- PYRAMEX Value Smooth Nitrile Gloves, 13G Polyester, Size L, 12PK (GL614L)
- MAPA Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, Size 7 (700417)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZGS5X)
- CARHARTT 5 Inch Cotton Boxer Brief 2-Pack Shadow S (MBB124-SDWS)
- CARHARTT Base Force Midweight Bottom 3XLT (MBL115T-BLK-3XLT)
- GLOBAL INDUSTRIAL Nylon Hairnet, 20, Honeycomb, White, 100/Bag (708193A)
- FRIO Insulin Cooling Extra Large Wallet- Burgundy- 8.5 in. x 6.5 in. (1130X-LgBurg)
- OCCUNOMIX Watch Cover, PK12 (561)
- WILLERT HOME PRODUCTS 6OZ Moth Cake Packet (1214.6)
- ERGODYNE Ergodyne® TREX„¢ 6300TC One-Piece Ice Traction Device w/Tungsten Carbide Studs, M, 16733 (16733)
- Carhartt Workwear and Protective Clothing