Shop All Work Shirts
Carhartt
Short Sleeve Henley, Black, 4XL
Mfr # K84-BLK 4XL REG
Zoro # G7267163
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Fabric Weight 6.75 oz
- Fits Chest Size 58 in to 60 in
- Fit Loose Fit
- Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # K84-BLK 4XL REG
- Zoro # G7267163
- UPC # 035481348723
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 4XL |
Fits Chest Size | 58 in to 60 in |
Length | 34 1/4 in |
Minimum Chest Size | 58 in |
Maximum Chest Size | 60 in |
Maximum Neck Size | 9.5 in |
Size-Body Type | Regular |
Minimum Neck Size | 7.5 in |
Details
Item | Short Sleeve Henley |
Color | Black |
Material | Cotton |
Fabric Weight | 6.75 oz |
Fit | Loose Fit |
Pockets | 1 |
Features | Sideseam Construction |
Gender | Men's |
Closure Type | Pullover/Button |
Series | K84 |
Style | Henley |
Type | Henley |
Cleaning and Care Instructions | Machine Wash |
Collar Style | Henley Collar |
Pocket Locations | Left Chest |
Tag-less | Yes |
Description
Short Sleeve Henley, Gender Men's, Style Henley, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Loose Fit, Color Black, Sleeve Type Short, Size 4XL, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 60 in, Minimum Chest Size 58 in, Length 34 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash, Collar Style Henley Collar, Features Sideseam Construction, Pocket Locations Left Chest, Series K84
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coverall, 25 PK, Blue, SMS, Zipper (PB122SBU3X002500)
- NMC Danger Propane Gas Label, Pk5 (D84AP)
- CORTINA SAFETY PRODUCTS Windsock, w/Hardware, 10", Open, 3ft. (03-WS-3KT)
- GLOBAL INDUSTRIAL Half Frame Safety Glasses, Anti-Fog, Clear Lens, Blue Frame (708403CL)
- CARHARTT Long Sleeve Henley, Navy, 2XL (K128-NVY XXL TLL)
- CARHARTT Long Sleeve Henley, Black, L (K128-BLK LRG TLL)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, 2XL (K126-HGY XXL REG)
- CARHARTT T-Shirt, Navy, 3XL (K87-NVY 3XL REG)
- CARHARTT Long Sleeve Henley, Black, 2XL (K128-BLK XXL TLL)
- CARHARTT T-Shirt, Heather Gray, S (K87-HGY SML REG)
- CARHARTT T-Shirt, Black, M (K87-BLK MED REG)
- Carhartt Workwear