Shop All Work Shirts
Carhartt
Short Sleeve Henley, Black, 2XL
Mfr # K84-BLK XXL REG
Zoro # G4122815
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Fits Chest Size 50 in to 52 in
- Fabric Weight 6.75 oz
- Fit Loose Fit
- Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # K84-BLK XXL REG
- Zoro # G4122815
- UPC # 035481047404
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Length | 32 1/4 in |
Maximum Neck Size | 9.5 in |
Minimum Chest Size | 50 in |
Maximum Chest Size | 52 in |
Minimum Neck Size | 7.5 in |
Size-Body Type | Regular |
Details
Item | Short Sleeve Henley |
Color | Black |
Material | Cotton |
Fabric Weight | 6.75 oz |
Fit | Loose Fit |
Pockets | 1 |
Features | Sideseam Construction |
Gender | Men's |
Closure Type | Pullover/Button |
Type | Henley |
Style | Henley |
Cleaning and Care Instructions | Machine Wash |
Pocket Locations | Left Chest |
Series | K84 |
Collar Style | Henley Collar |
Tag-less | Yes |
Description
Short Sleeve Henley, Gender Men's, Style Henley, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Loose Fit, Color Black, Sleeve Type Short, Size 2XL, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Length 32 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash, Collar Style Henley Collar, Features Sideseam Construction, Pocket Locations Left Chest, Series K84
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, L, Blue, Form Fitting Trek Dry(R) (MG-03-010)
- CARHARTT Heavy Weight Rain Jacket, Men's, 3XL (104670-BLK3XLTLL)
- LYLE Exit Sign, 10 in x 14 in, Aluminum (U1-1016-RA_14X10)
- COMPLYRIGHT Labor Law Poster, Healthcare Labor Law, NY (EHNYU)
- CARHARTT Short Sleeve Henley, Black, L (K84-BLK LRG REG)
- CARHARTT Short Sleeve Henley, Navy, 2XL (K84-NVY XXL REG)
- CARHARTT Short Sleeve Henley, Navy, XL (K84-NVY XLG TLL)
- CARHARTT T-Shirt, Desert, M (K87-DES MED REG)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Jade, 2XL, REG (105702-L082XLREG)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Tan, 2XL, REG (105702-TAN2XLREG)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- Carhartt Workwear