Shop All Work Shirts
Carhartt
Short Sleeve Button Down, Men's, Navy, 4XL
Mfr # 105292-I264XLREG
Zoro # G805657895
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 29% Nylon Chambray, 71% Polyester
- Fabric Weight 2.9 oz
- Fit Relaxed Fit
- Pockets 2
- Features Anti-Odor, Built to Move with Rugged Flex(R) Stretch Technology, Built with Force Technology to Wick Sweat and Dry Fast and Fight Odors, Fastdry Technology Keeps You Cool, Shoulder Pleats for Ease of Movement, Two Chest Pockets with a Pen Stall and Mitered Flaps with Button Closures, Two-Button Adjustable Cuffs with Extended Plackets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 105292-I264XLREG
- Zoro # G805657895
- UPC # 195836118668
- Country of Origin India
- Category Work Shirts
Dimensions
Size | 4XL |
Minimum Chest Size | 58 in |
Maximum Chest Size | 60 in |
Size-Body Type | Regular |
Description
Short Sleeve Button Down, Gender Men's, Style Shirt, Material 29 Percent Nylon Chambray, 71 Percent Polyester, Fabric Weight 2.9 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color Navy, Sleeve Type Short, Size 4XL, Maximum Chest Size 60 in, Minimum Chest Size 58 in, Size-Body Type Regular, Application Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons, Button Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Stop Do Not Enter Sign, 24" W, 24" H, English, Recycled Aluminum (T1-6233-HI_24x24)
- CONDOR Cut-Resistant Gloves, XL/10, PR (61CV77)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Aluminum, Overhead Door Crush Hazard, Landscape (OS-DS-A-710-L-1720)
- KIMTECH Kimtech, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, S, 200 PK, Blue (62826)
- CARHARTT Pocket T-Shirt, Men's, Orange, Size XL (K87-BOGXLREG)
- CARHARTT Long Sleeve Henley, Black, M (K128-BLK MED REG)
- CARHARTT T-Shirt, Navy, M (K87-NVY MED REG)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Navy, Small, REG (105702-I26SREG)
- CARHARTT Short Sleeve Henley, Black, XL (K84-BLK XLG REG)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Navy, 4XL, REG (105702-I264XLREG)
- CONDOR OUTDOOR PRODUCTS TRIDENT BATTLE TOP, GRAPHITE, L (101117-018-L)
- Carhartt Work Shirts