Shop All Belts
Carhartt
Scratchless Belt, Black, 48" L, 1-5/16" W
Mfr # A000550500114
Zoro # G603327853
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Belt Material Full Grain Bridle Leather
- Style Scratchless Belt
- Adjustment Type Buckle
- Features Scratchless Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 1 5/16 in |
Maximum Waist Size | 44 in |
Minimum Waist Size | 42 in |
Overall Length | 48 in |
Details
Item | Carhartt Scratchless Belt |
Color | Black |
Belt Material | Full Grain Bridle Leather |
Style | Scratchless Belt |
Adjustment Type | Buckle |
Features | Scratchless Belt |
Buckle Material | Zinc Alloy |
Reversable | No |
Material Style | Solid |
Buckle Design | Hidden Scratchless Buckle |
Buckle Finish | Leather |
Description
Carhartt Scratchless Belt, Style Scratchless Belt, Adjustment Type Buckle, Belt Material Full Grain Bridle Leather, Buckle Material Zinc Alloy, Width 1 5/16 in, Overall Length 48 in, Maximum Waist Size 44 in, Color Black, Reversable No, Buckle Design Hidden Scratchless Buckle, Buckle Finish Leather, Features Scratchless Belt, Material Style Solid, Minimum Waist Size 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTINA SAFETY PRODUCTS Lamba Cones, 25", Wet Floor (03-600-12WF)
- STEINER Cotton Jacket, Flame Resist, 30", Orange, L (1040RS-L)
- 3M Replacement Battery Cover 1173, 1/pk (1173 SV)
- ZETEX PLUS Heat Resistant Gloves, Tan, ZetexPlus, PR (2100012)
- CARHARTT Metal Keeper Belt, Black, 40" L, 1-1/2" W (A000551100110)
- CARHARTT Scratchless Belt, Black, 38" L, 1-5/16" W (A000550500109)
- CARHARTT Classic Buckle Belt, Brown, 48" L, 1-1/2" W (A000550920114)
- CARHARTT Classic Buckle Belt, Black, 38" L, 1-1/2" W (A000550900109)
- CARHARTT Triple Stitch Belt, Brown, 38" L, 1-3/8" W (A000550720109)
- CARHARTT Box Buckle Belt, Black, 38" L, 1-1/2" W (A000551000109)
- ZEP-PRO Zep-Pro UTX-BOLP-BRW-42 Texas Longhorns Concho Emblem Brown Belt Size 42 (UTX-BOLP-BRW-42)
- Carhartt Workwear