Shop All Belts
Carhartt
Scratchless Belt, Black, 46" L, 1-5/16" W
Mfr # A000550500113
Zoro # G803327813
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Belt Material Full Grain Bridle Leather
- Buckle Material Zinc Alloy
- Style Scratchless Belt
- Features Scratchless Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 1 5/16 in |
Minimum Waist Size | 40 in |
Maximum Waist Size | 42 in |
Overall Length | 46 in |
Details
Item | Carhartt Scratchless Belt |
Color | Black |
Belt Material | Full Grain Bridle Leather |
Buckle Material | Zinc Alloy |
Style | Scratchless Belt |
Features | Scratchless Belt |
Adjustment Type | Buckle |
Buckle Design | Hidden Scratchless Buckle |
Material Style | Solid |
Reversable | No |
Buckle Finish | Leather |
Garment Type | Belt |
Garment Color | Black |
Description
Carhartt Scratchless Belt, Style Scratchless Belt, Adjustment Type Buckle, Belt Material Full Grain Bridle Leather, Buckle Material Zinc Alloy, Width 1 5/16 in, Overall Length 46 in, Maximum Waist Size 42 in, Color Black, Reversable No, Buckle Design Hidden Scratchless Buckle, Buckle Finish Leather, Features Scratchless Belt, Material Style Solid, Minimum Waist Size 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Safety Glasses, Clear Scratch-Resistant (S70701)
- MONTOUR LINE Stanchion Retractable Belt Barrier Polished Stainless 7.5 ft. BK Belt (M630-PS-BK-75)
- TRIMACO Dust Containment Poles (54746)
- SHOWA Chemical Resistant Gloves, XL, Cotton, PVC (620XL-10)
- CARHARTT Triple Stitch Belt, Brown, 42" L, 1-3/8" W (A000550720111)
- CARHARTT Box Buckle Belt, Brown, 48" L, 1-1/2" W (A000551020114)
- CARHARTT Metal Keeper Belt, Black, 46" L, 1-1/2" W (A000551100113)
- CARHARTT Classic Buckle Belt, Black, 54" L, 1-1/2" W (A000550900117)
- CARHARTT Box Buckle Belt, Black, 50" L, 1-1/2" W (A000551000115)
- CARHARTT Roller Buckle Belt, Black, 38" L, 1-1/2" W (A000556200109)
- MAKITA Waist Belt, PDC1200A01 (162850-2)
- Carhartt Belts