Shop All Belts
Carhartt
Scratchless Belt, Black, 38" L, 1-5/16" W
Mfr # A000550500109
Zoro # G603327815
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Adjustment Type Buckle
- Features Scratchless Belt
- Buckle Material Zinc Alloy
- Style Scratchless Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 1 5/16 in |
Maximum Waist Size | 34 in |
Minimum Waist Size | 32 in |
Overall Length | 38 in |
Details
Item | Carhartt Scratchless Belt |
Color | Black |
Adjustment Type | Buckle |
Features | Scratchless Belt |
Buckle Material | Zinc Alloy |
Style | Scratchless Belt |
Belt Material | Full Grain Bridle Leather |
Reversable | No |
Material Style | Solid |
Buckle Design | Hidden Scratchless Buckle |
Buckle Finish | Leather |
Description
Carhartt Scratchless Belt, Style Scratchless Belt, Adjustment Type Buckle, Belt Material Full Grain Bridle Leather, Buckle Material Zinc Alloy, Width 1 5/16 in, Overall Length 38 in, Maximum Waist Size 34 in, Color Black, Reversable No, Buckle Design Hidden Scratchless Buckle, Buckle Finish Leather, Features Scratchless Belt, Material Style Solid, Minimum Waist Size 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1073-EG_12x18 (T1-1073-EG_12x18)
- KLEENGUARD 2X-Large, 25 PK, White, Film Laminate (38941)
- CUSTOM LEATHERCRAFT RAIN BOOTS PVC BLK SZ9 (R23009)
- DUPONT Hooded Disposable Coverall, 4XL, 25 PK, Blue, SMS, Zipper (PB127SBU4X002500)
- CARHARTT Roller Buckle Belt, Black, 42" L, 1-1/2" W (A000556200111)
- CARHARTT Box Buckle Belt, Brown, 48" L, 1-1/2" W (A000551020114)
- CARHARTT Metal Keeper Belt, Black, 46" L, 1-1/2" W (A000551100113)
- CARHARTT Ratchet Belt, Black, 58" L, 1-3/8" W (A000549800118)
- CARHARTT Classic Buckle Belt, Black, 54" L, 1-1/2" W (A000550900117)
- CARHARTT Classic Buckle Belt, Brown, 44" L, 1-1/2" W (A000550920112)
- ZEP-PRO Zep-Pro UAU-BOLPS-CRZ-LBR-36 Auburn Tigers Concho Emblem Crazyhorse Leather Belt Size 36 (UAU-BOLPS-CRZ-LBR-36)
- Carhartt Workwear