Shop All Safety Glasses
Carhartt
Safety Glasses, Gray Scratch-Resistant
Mfr # CHB220D
Zoro # G5286075
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # CHB220D
- Zoro # G5286075
- UPC # 814992007868
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Carbondale, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Tan, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black/Tan, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1+, CAN/CSA Z94.3-15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Faceshield Visor, Polycarbonate, Clr, 6 in. (R325)
- INFICON Replacement Sensor, D-TEK Select (712-701-G1)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Plstc, Legend: Confined Space Entry By Permit Only (MCSP019VP)
- CARHARTT J130 W LseFit WshDck Ins Active Jac (104053-BRN)
- CARHARTT Safety Glasses, Clear Scratch-Resistant (CHB210D)
- CARHARTT Safety Glasses, Brown Scratch-Resistant (CHB218D)
- CARHARTT Safety Glasses, Clear Polarized (CHB610DTCS)
- CARHARTT Safety Glasses, Gray Scratch-Resistant (CH120S)
- CARHARTT Safety Glasses, Brown Scratch-Resistant (CHB318D)
- CARHARTT Safety Glasses, Gray Anti-Fog, Anti-Static, Scratch-Resistant (CHB220DT)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog (S1359C)
- Carhartt Safety Glasses