Shop All Safety Glasses
Carhartt
Safety Glasses, Gray Anti-Fog, Anti-Static, Scratch-Resistant
Mfr # CHB620DTCC
Zoro # G5285944
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
- Eyewear Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # CHB620DTCC
- Zoro # G5285944
- UPC # 814992007035
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Gray |
Lens Coating | Anti-Fog, Anti-Static, Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Ironside |
UV Protection | 99.99% UVA/UVB |
Standards | ANZI Z87.1-2015, CSA Z94.3-2007 |
Frame Color | Black |
Includes | Cleaning Cloth, Neoprene Case |
Metal Detectable | No |
Photochromatic Lens | No |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
X-Ray Detectable | No |
Arm Color | Black |
Arm Tip Type | Straight |
Frame Type | Full-Frame |
Frame Style | Wraparound |
Description
Safety Glasses, Series Ironside, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Tan, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Symbol Line Throwing Appliance Imo Label, IMO218P (IMO218P)
- SALISBURY Elec. Glove Protector, 11-1/2, Wht/Org, PR (ILPG5S/11)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- STI Red Warning Label (Z1003892CG)
- CARHARTT Safety Glasses, Clear Polarized (CHB610DTCS)
- CARHARTT Safety Glasses, Brown Anti-Fog, Anti-Static, Scratch-Resistant (CHB618DTCC)
- CARHARTT Safety Glasses, Brown Scratch-Resistant (CH118S)
- CARHARTT Safety Glasses, Clear Anti-Fog, Anti-Static, Scratch-Resistant (CHB710DTCS)
- CARHARTT Safety Glasses, Gray Anti-Fog, Anti-Static, Scratch-Resistant (CHB220DT)
- CARHARTT Safety Glasses, Clear Scratch-Resistant (CHB310D)
- 3M Safety Glasses, Gray Antifog Coating (10078371118737)
- Carhartt Eye Protection