Shop All Safety Glasses
Carhartt
Safety Glasses, Clear Anti-Fog, Anti-Static, Scratch-Resistant
Mfr # CHB710DTCS
Zoro # G5286154
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Frame Color Black
- Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # CHB710DTCS
- Zoro # G5286154
- UPC # 814992008018
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Rockwood, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Cleaning Cloth, Neoprene Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471M85 (471M85)
- ARMACELL 1" X 36" X 48" Armaflex Sheet 72/Ctn (APS10043)
- TUFFMARK Tuff Mark Tape, Yellow, 2"x100ft (TM1102Y)
- KLEIN TOOLS Knit Dipped Gloves, Cut Level A1, Touchscreen, Large (60672)
- CARHARTT Safety Glasses, Gray Anti-Fog, Anti-Static, Scratch-Resistant (CH120ST)
- CARHARTT CARBONDALE CP CLEAR LENS (CHB210DCC)
- CARHARTT Safety Glasses, Brown Anti-Fog, Anti-Static, Scratch-Resistant (CHB418DTP)
- CARHARTT Safety Glasses, Clear Scratch-Resistant (CHB210D)
- CARHARTT Safety Glasses, Gray Scratch-Resistant (CH120S)
- CARHARTT Safety Glasses, Brown Scratch-Resistant (CHB318D)
- EDGE EYEWEAR Safety Glasses, Smoke Polycarbonate Lens, Anti-Scratch (SDK116-G2)
- Carhartt Safety Glasses