Shop All Safety Glasses
Carhartt
Safety Glasses, Clear Anti-Fog, Anti-Static, Scratch-Resistant
Mfr # CHB410DTP
Zoro # G5286084
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Frame Color Black/Tan
- Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # CHB410DTP
- Zoro # G5286084
- UPC # 814992007936
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Carthage(TM), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Tan, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black/Tan, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® Fan Jacket, XL (DFJ201ZXL)
- VIKING Windigo Jacket, Black, XXL (910BK-XXL)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest (SV6-2ZGM-4X)
- GRABBER WARMERS Warmers Body Warmer (AWES)
- CARHARTT Safety Glasses, Brown Anti-Fog, Anti-Static, Scratch-Resistant (CHB418DTP)
- CARHARTT Safety Glasses, Gray Anti-Fog, Anti-Static, Scratch-Resistant (CHB420DTP)
- CARHARTT Safety Glasses, Gray Scratch-Resistant (CHB320D)
- CARHARTT Safety Glasses, Clear Scratch-Resistant (CH110S)
- CARHARTT Safety Glasses, Gray Anti-Fog, Anti-Static, Scratch-Resistant (CHB220DT)
- CARHARTT Safety Glasses, Clear Polarized (CHB610DTCS)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (A700)
- Carhartt Safety Glasses