Shop All Safety Glasses
Carhartt
Safety Glasses, Clear Anti-Fog, Anti-Static, Scratch-Resistant
Mfr # CHB210DT
Zoro # G5286066
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # CHB210DT
- Zoro # G5286066
- UPC # 814992007776
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Carbondale, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Tan, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black/Tan, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL ® Glove MidKnight MK-296 Nitrile, Size S (MK296-S-CASE)
- GASTEC Tube, Acetone, 50-12,000, PK10 (151L)
- ANSELL TouchNTuff 92-600, Nitrile Exam Gloves, 4.9 mil Palm, Nitrile, Powder-Free, M, 100 PK, Green (92-600 M)
- RUBBER-CAL Sunflower Welcome Floral Door Mat, 18 by 30-Inch (10-106-057)
- CARHARTT Safety Glasses, Gray Anti-Fog, Anti-Static, Scratch-Resistant (CHB220DT)
- CARHARTT Braswell Anti-Fog Safety Glasses Bronze Lens Black Frame 1 pc (CHB1118DT)
- CARHARTT Safety Glasses, Carhartt Billings, Anti-Fog, Frameless, Clear Temples, Clear Lens (CH110ST)
- CARHARTT Safety Glasses, Gray Anti-Fog, Anti-Static, Scratch-Resistant (CHB620DTCC)
- CARHARTT Safety Glasses, Brown Anti-Fog, Anti-Static, Scratch-Resistant (CHB618DTCC)
- CARHARTT Safety Glasses, Clear Scratch-Resistant (CH110S)
- PROGUARD Eyewear, Safety, Adjstbl, Clbk (8301000)
- Carhartt Safety Glasses