Shop All Safety Glasses
Carhartt
Safety Glasses, Carhartt Billings, Anti-Fog, Frameless, Clear Temples, Clear Lens
Mfr # CH110ST
Zoro # G5286023
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Clear
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # CH110ST
- Zoro # G5286023
- UPC # 814992007042
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Billings(TM), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Clear, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Clear, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99 Percent UVA/UVB, Standards ANSI Z87.1+, CAN/CSA Z94.3-15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV23-2 Type R Class 2 Expandable Two Tone Safety Vest (SV23-2ZGM-XL/2X)
- 2W INTERNATIONAL Premium Surveyor Vest, Black, X-large, Class 2 (SV544BKC-2 XL)
- ENPAC Spill Collection System, Yellow, 600 lb. (8002-YE)
- OMNITEC DESIGN Negative Air Machine, 24 in x 24 in, Bag (OA2200CBF)
- CARHARTT Safety Glasses, Brown Scratch-Resistant (CH118S)
- CARHARTT Safety Glasses, Gray Anti-Fog, Anti-Static, Scratch-Resistant (CH120ST)
- CARHARTT Safety Glasses, Clear Scratch-Resistant (CH110S)
- CARHARTT Safety Glasses, Clear Polarized (CHB610DTCS)
- CARHARTT Safety Glasses, Gray Scratch-Resistant (CHB320D)
- CARHARTT Safety Glasses, Clear Scratch-Resistant (CHB310D)
- RADIANS Safety Glasses, Gray Anti-Fog (MRF121ID)
- Carhartt Eye Protection