Shop All Safety Glasses
Carhartt
Safety Glasses, Brown Scratch-Resistant
Mfr # CHB318D
Zoro # G5286005
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # CHB318D
- Zoro # G5286005
- UPC # 814992007899
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Spokane, Gender Unisex, Lens Color Amber, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1+, CAN/CSA Z94.3-15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Mens Cargo Pants, Size 34" x 34", Black (74439)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x34 (74273)
- BRADY Lockout Tagout Training Kit, English, 104275 (104275)
- ZING Sign, Sprinkler Shut Off, 7X10", Glow (1898G)
- CARHARTT Safety Glasses, Gray Scratch-Resistant (CHB320D)
- CARHARTT Safety Glasses, Carhartt Billings, Anti-Fog, Frameless, Clear Temples, Clear Lens (CH110ST)
- CARHARTT Safety Glasses, Clear Anti-Fog, Anti-Static, Scratch-Resistant (CHB710DTCS)
- CARHARTT Braswell Anti-Fog Safety Glasses Gray Lens Black Frame 1 pc (CHB1120DT)
- CARHARTT Safety Glasses, Clear Anti-Fog, Anti-Static, Scratch-Resistant (CHB210DT)
- CARHARTT Safety Glasses, Clear Scratch-Resistant (CH110S)
- CROSSFIRE Safety Glasses, Wraparound Green Polycarbonate Lens, Scratch-Resistant, (91721)
- Carhartt Eye Protection