Shop All Work Shirts
Carhartt
Rugged Professional Series Rugged Flex Relaxed Fit Canvas Work Short, Navy, W29
Mfr # 100374-034XLREG
Zoro # G209104094
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size W29
- Color Navy
- Fabric Weight 0.55 lb
- Features Relaxed Fit
- Width 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 100374-034XLREG
- Zoro # G209104094
- UPC # 886859046204
- Country of Origin Guatemala
- Category Work Shirts
Dimensions
Size | W29 |
Width | 29 in |
Details
Color | Navy |
Fabric Weight | 0.55 lb |
Features | Relaxed Fit |
Type | Crewneck |
Lining Material | Unlined |
Description
Customization may be available on this item, please contact the supplier for details. RELAXED FIT - 6.75-ounce, Solids: 100% cotton jersey knit; Heather Gray: 90% cotton/ 10% polyester jersey knit - Rib-knit crewneck - Side-seamed construction minimizes twisting - Sleeveless - Left-chest pocket with sewn-on Carhartt label - Tagless neck label - Imported. Exclusive Trimming, Machine wash warm like colors, Non-Chlorine Bleach, Tumble dry medium, Warm Iron, Do not dry clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Industrial Floor Tape, Roll, Black, Vinyl (2RBLK)
- BRADY Brady BMP21 Series Self-Laminating Vinyl Wire And Cable Labels, 3-4inW X 14'L, Blk-Wht, (M21-750-427)
- LYLE No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU4-0205-RA_14x10 (LCU4-0205-RA_14x10)
- BRADY Arc Flash Label, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (121138)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, M (K126-HGY MED REG)
- CARHARTT Long Sleeve Henley, Navy, XL (K128-NVY XLG REG)
- CARHARTT Long Sleeve T-Shirt, Black, XL (K126-BLK XLG REG)
- CARHARTT K570 6-oz. Pique Contract. Wk Polo (K570-BLKLTLL)
- CARHARTT Short Sleeve Henley, Black, L (K84-BLK LRG REG)
- CARHARTT Rugged Flex Relaxed Fit Canvas Fleece-Lined Snap-Front Shirt Jac, Dark Khaki, 2XL, REG (105532-DKH2XLREG)
- CARHARTT Loose Fit Midweight Short-Sleeve Pocket Polo, Black, XL, TLL (K570-BLKXLTLL)
- Carhartt Workwear and Protective Clothing