Shop All Work Shirts
Carhartt
RUGGED PROFESSIONAL SERIES Relaxed Fit Canvas Short Sleeve Work Shirt, Dark Khaki, Large, REG
Mfr # 102537-253LREG
Zoro # G609128096
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Large
- Color Dark Khaki
- Fabric Weight 0.82 lb
- Features Relaxed Fit
- Type REG - Open Collar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 102537-253LREG
- Zoro # G609128096
- UPC # 889192754836
- Country of Origin India
- Category Work Shirts
Dimensions
Size | Large |
Details
Color | Dark Khaki |
Fabric Weight | 0.82 lb |
Features | Relaxed Fit |
Type | REG - Open Collar |
Lining Material | Unlined |
Description
Customization may be available on this item, please contact the supplier for details. 5-ounce Rugged Flex Canvas, 58% cotton/39% polyester/3% spandex , Rugged Flex durable stretch technology for ease of movement , Stain Breaker technology and wrinkle-resistance for easy care , Color fast for a professional appearance wash-after-wash , Triple-needle yoke and side seem , Button-down collar , Two chest pockets with button closures , Left-chest map pocket with zipper closure , Durable mesh internal pocket , Imported Exclusive Trimming, Machine wash warm separately, Non-Chlorine Bleach, Tumble dry high, Do not use fabric softeners, Warm Iron, Do not dry clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA X-Large Alu, Straight Gate, Polished (910000100KK)
- TINGLEY Safeyflex Flame Resistant Rain Bib Overall, Green, M (O41008)
- CONDOR Circuit Breaker Lockout, Red, 2-1/2" H (437R22)
- ZING Group Lockout Box, Stainless Steel, Red (6061R)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Fired Brick, 3XL, REG (105702-2253XLREG)
- CARHARTT T-Shirt, Heather Gray, 2XL (K87-HGY XXL TLL)
- CARHARTT Loose Fit Midweight Short-Sleeve Pocket Polo, Navy, 2XL, REG (K570-NVY2XLREG)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Port, 5XL, REG (K87-PRT5XLREG)
- CARHARTT Womens WK87 Wrkwr Pocket T-Shirt Lmtd Tm Colors, S (103067-R60SREG)
- CARHARTT T-Shirt, Heather Gray, XL (K87-HGY XLG REG)
- ERGODYNE Chill-Its 6689 Cooling Long Sleeve Sun Shirt with UV Protection, 2X-Large, Lime (12146)
- Carhartt Workwear and Protective Clothing