Shop All Work Pants and Shorts
Carhartt
Rugged Flex Straight Fit Tapered Leg Jean Erie 36 x 32
Mfr # 102807-491W36L32
Zoro # G709768413
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Erie
- Material Cotton/Polyester/Denim
- Gender Men's
- Fit Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 102807-491W36L32
- Zoro # G709768413
- UPC # 889192674547
- Country of Origin Mexico
- Category Work Pants and Shorts
Details
Color | Erie |
Material | Cotton/Polyester/Denim |
Gender | Men's |
Fit | Straight |
Description
Rugged Flex Straight Fit Tapered Leg Jean Erie 36 x 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Yellow (19132)
- NMC Danger Men Working Sign, D69RB (D69RB)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Red, 3" W, 66-3131-50-623 (66-3131-50-623)
- ANSELL Bib Overall, Chemical Resistant, Red, 2XL (66-662)
- CARHARTT BN0151 M Loose Fit Cnvs Utly Wrk Pnt (B151-TAN)
- CARHARTT Dungaree Work Pants, Black, Size 31x30 In (B11-BLK 31 30)
- CARHARTT BD0017 M Rilaxed Fitt HW 5 Pkt Tprd Jean (B17-DST)
- CARHARTT WRKPNTS DUNGAREE 36 30 MDNGHT (B11-MDT 36 30)
- CARHARTT WRKPNTS DUNGAREE 34 34 MDNGHT (B11-MDT 34 34)
- CARHARTT Work Pants, Darkstone, Size 44x32 In (B13-DST 44 32)
- 5.11 Mens Urban Pants, Size 36" x 30", Khaki (74461)
- Carhartt Workwear and Protective Clothing