Shop All Work Shirts
Carhartt
Rugged Flex Relaxed Fit Lightweight Short-Sleeve Shirt, Terra Cotta, Medium, REG
Mfr # 105701-TECMREG
Zoro # G209128250
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Medium
- Color Terra Cotta
- Fabric Weight 0.633 lb
- Features Relaxed Fit
- Lining Material Unlined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 105701-TECMREG
- Zoro # G209128250
- UPC # 195836542937
- Country of Origin India
- Category Work Shirts
Dimensions
Size | Medium |
Details
Color | Terra Cotta |
Fabric Weight | 0.633 lb |
Features | Relaxed Fit |
Lining Material | Unlined |
Type | REG - Open Collar |
Description
Customization may be available on this item, please contact the supplier for details. Exclusive trimming, Machine wash warm like colors, Non chlorine bleach , Tumble dry low , Do not use fabric softeners, Cool iron, Do not dry clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WBOX IN/OUTDR SIREN/STROB TAMP (0E-SRNSTROBT)
- TAPCO Sign Post, Green, Steel, 10 ft L (054-00004)
- ZORO SELECT Reel Fire Hose, 50 ft. L, Dia. 1-1/2 In. (3EUJ5)
- MASTER LOCK Lockout Padlock, KD, Black, 1-1/4"H (1803BLK)
- CARHARTT Long Sleeve Henley, Navy, 2XL (K128-NVY XXL TLL)
- CARHARTT T-Shirt, Black, S (K87-BLK SML REG)
- CARHARTT Long Sleeve T-Shirt, Navy, L (K126-NVY LRG REG)
- CARHARTT K87 Pocket T-Shirt Limited-Time Colors - Sizes S-2XL Reg (K87-G96 REG SML)
- CARHARTT Long Sleeve T-Shirt, Black, XLT (K126-BLK XLG TLL)
- CARHARTT T-Shirt, Navy, 2XL (K87-NVY XXL TLL)
- RED KAP Mens Ss Royal Blue Poplin Wrk Shirt, XL (SP24RB SS XL)
- Carhartt Workwear and Protective Clothing