Shop All Work Pants and Shorts
Carhartt
Rugged Flex Relaxed Fit Duck Utility Work Pant, 35
Mfr # 103279-I26W35L34
Zoro # G009768113
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 12 oz. 99% Cotton/1% Spandex Duck
- Gender Men's
- Inseam 34 in.
- Lining Material Unlined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # 103279-I26W35L34
- Zoro # G009768113
- UPC # 192776900896
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Details
Color | Navy |
Material | 12 oz. 99% Cotton/1% Spandex Duck |
Gender | Men's |
Inseam | 34 in. |
Lining Material | Unlined |
Fit | Relaxed |
Description
Rugged Flex Relaxed Fit Duck Utility Work Pant, 35
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Parking Curb, Rubber, 4 in H, 4 ft L, 6 in W, Black/Yellow (29NH41)
- ZORO SELECT Lockout Hasp, Dual-End, 8 Lock, Silver (7616)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 85, E Width (484072BLK085)
- KISHIGO 2-Piece Rainsuit with Hood, Jacket/Pant, Storm Stopper Pro, Class 3, Hi-Vis Lime, Size Small/Medium (RW100-S-M)
- CARHARTT BN0151 M Loose Fit Cnvs Utly Wrk Pnt (B151-BLK)
- CARHARTT Dungaree Work Pants, Black, Size 50x32 In (B11-BLK 50 32)
- CARHARTT BS3542 M RF Rilaxed Fitt Cnvs Crgo Short (103542-BLK)
- CARHARTT BN3109 W Rggd Pro RF Lse Fit Cnvs Pnt (103938-001)
- CARHARTT Dungaree Work Pants, Black, Size 36x30 In (B11-BLK 36 30)
- CARHARTT Dungaree Work Pants, Black, Size 30x32 In (B11-BLK 30 32)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 44 32)
- Carhartt Workwear