Shop All Work Shirts
Carhartt
Rugged Flex Relaxed Fit Canvas Fleece-Lined Snap-Front Shirt Jac, Dark Khaki, 2XL, REG
Mfr # 105532-DKH2XLREG
Zoro # G209149613
product price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Dark Khaki
- Fabric Weight 2.54 lb
- Features Relaxed Fit
- Type REG - Open Collar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 105532-DKH2XLREG
- Zoro # G209149613
- UPC # 195836228381
- Country of Origin India
- Category Work Shirts
Dimensions
Size | 2XL |
Details
Color | Dark Khaki |
Fabric Weight | 2.54 lb |
Features | Relaxed Fit |
Type | REG - Open Collar |
Lining Material | Fleece |
Description
Customization may be available on this item, please contact the supplier for details. 8.5-ounce, 98% cotton / 2% spandex stretch canvas , Rugged Flex technology for ease of movement , Printed fleece lining , Spread collar , Metal snaps throughout , Left-chest secure zippered pocket with sewn-on Carhartt label , Two large lower-front welt pockets , Two snap-adjustable cuffs with extended plackets , Imported Exclusive trimming, Machine wash warm like colors, Non chlorine bleach , Tumble dry low , Do not use fabric softeners, Cool iron, Do not dry clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POINT6 Mixed Stripe Medium Cushion Crew Socks, Black/Olive, Medium, PR (11-2567-401-06)
- BRADY Breaker Lockout Pin Out Wide, PK6 (90851)
- ACCUFORM SAFETY LABEL OFF ROAD DIESEL 3 X 7 LCHL581 (LCHL581)
- BRADY Number Tag, Brass, Series CWS 476-500, PK25 (87139)
- CARHARTT WMNS WK87 Wrkwr Pocket T-Shirt Lmtd Tm Colors (103067-Y24 REG S)
- CARHARTT T-Shirt, Desert, 4XL (K87-DES 4XL REG)
- CARHARTT Long Sleeve T-Shirt, Navy, 3XL (K126-NVY 3XL REG)
- CARHARTT Long Sleeve T-Shirt, Navy, 2XLT (K126-NVY XXL TLL)
- CARHARTT Long Sleeve Henley, Navy, 2XL (K128-NVY XXL REG)
- CARHARTT T-Shirt, Black, L (K87-BLK LRG TLL)
- DICKIES Short Sleeve Shirt, Blk, Polyester/Cottn, M (WS20BK SS M)
- Carhartt Workwear