Shop All Belts
Carhartt
Roller Buckle Belt, Brown, 38" L, 1-1/2" W
Mfr # A000556220109
Zoro # G203497772
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Width 1 1/2 in
- Belt Material Full Grain Bridle Leather
- Buckle Material Zinc Alloy
- Reversable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 1 1/2 in |
Minimum Waist Size | 32 in |
Overall Length | 38 in |
Maximum Waist Size | 34 in |
Details
Item | Carhartt Roller Buckle Belt |
Color | Brown |
Belt Material | Full Grain Bridle Leather |
Buckle Material | Zinc Alloy |
Reversable | No |
Style | Roller Belt |
Buckle Finish | Antique Nickle |
Features | Debossed Keeper |
Buckle Design | Harness Buckle |
Adjustment Type | Buckle |
Material Style | Solid |
Description
Carhartt Roller Buckle Belt, Style Roller Belt, Adjustment Type Buckle, Belt Material Full Grain Bridle Leather, Buckle Material Zinc Alloy, Width 1 1/2 in, Overall Length 38 in, Maximum Waist Size 34 in, Color Brown, Reversable No, Buckle Design Harness Buckle, Buckle Finish Antique Nickle, Features Debossed Keeper, Material Style Solid, Minimum Waist Size 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Gloves, A3 Cut Level, Uncoated, XL, 1 PR (5MPR0)
- NEVS 3/4" wide x 500" Aqua Labeling Tape (T-75-Aqua)
- SAFEWAZE Positioning Belt (XL) (FSBELT-2D-RINGS-XL)
- ESS Innerzone 1 and 2 Goggle Strap (740-0220)
- CARHARTT Classic Buckle Belt, Brown, 50" L, 1-1/2" W (A000550920115)
- CARHARTT Reversible Belt, Black/Brown, 42"L, 1-1/2"W (A000550020111)
- CARHARTT Roller Buckle Belt, Black, 44" L, 1-1/2" W (A000556200112)
- CARHARTT Box Buckle Belt, Black, 50" L, 1-1/2" W (A000551000115)
- CARHARTT Classic Buckle Belt, Brown, 44" L, 1-1/2" W (A000550920112)
- CARHARTT Roller Buckle Belt, Brown, 46" L, 1-1/2" W (A000556220113)
- CARHARTT Metal Keeper Belt, Black, 46" L, 1-1/2" W (A000551100113)
- Carhartt Workwear and Protective Clothing