Shop All Belts
Carhartt
Reversible Belt, Black/Brown, 48"L, 1-1/2"W
Mfr # A000550020114
Zoro # G603327884
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black,Brown
- Adjustment Type Buckle
- Buckle Material Zinc Alloy
- Width 1 1/2 in
- Features Reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 1 1/2 in |
Maximum Waist Size | 44 in |
Overall Length | 48 in |
Minimum Waist Size | 42 in |
Details
Item | Carhartt Reversible Belt |
Color | Black,Brown |
Adjustment Type | Buckle |
Buckle Material | Zinc Alloy |
Features | Reversible |
Belt Material | Full Grain Leather |
Style | Reversible Belt |
Reversable | Yes |
Buckle Finish | Nickler Roller |
Material Style | Solid |
Buckle Design | Harness Buckle |
Description
Carhartt Reversible Belt, Style Reversible Belt, Adjustment Type Buckle, Belt Material Full Grain Leather, Buckle Material Zinc Alloy, Width 1 1/2 in, Overall Length 48 in, Maximum Waist Size 44 in, Color Black,Brown, Reversable Yes, Buckle Design Harness Buckle, Buckle Finish Nickler Roller, Features Reversible, Material Style Solid, Minimum Waist Size 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANGER BY HONEYWELL Overshoes, Mens, 8, 2-Buckle, Blk, Rubber, PR (T469/8)
- DICKIES Long Sleeve Coveralls, Cotton, Navy, XLT (4877DN TL XL)
- PROFLEX BY ERGODYNE Wrist Support, S, Right, Gray (70292)
- ROCKPORT WORKS Athletic Shoe, W, 9 1/2, Blue, PR (RK4691)
- CARHARTT Roller Buckle Belt, Black, 42" L, 1-1/2" W (A000556200111)
- CARHARTT Roller Buckle Belt, Black, 44" L, 1-1/2" W (A000556200112)
- CARHARTT Metal Keeper Belt, Black, 38" L, 1-1/2" W (A000551100109)
- CARHARTT Scratchless Belt, Black, 46" L, 1-5/16" W (A000550500113)
- CARHARTT Detroit Leather Work Belt, 52 (A000550700118)
- CARHARTT Roller Buckle Belt, Brown, 46" L, 1-1/2" W (A000556220113)
- CARHARTT Roller Buckle Belt, Brown, 42" L, 1-1/2" W (A000556220111)
- Carhartt Workwear and Protective Clothing