Shop All Work Jackets & Coats
Carhartt
Relaxed Fit Washed Duck Sherpa-Lined Utility Jacket, Gravel, Large, REG
Mfr # 103826-GVLLREG
Zoro # G609130259
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Material Sherpa
- Color Gravel
- Hood Style Hooded
- Fabric Weight 4.24 lb
- High Visibility No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # 103826-GVLLREG
- Zoro # G609130259
- UPC # 192776195469
- Country of Origin Indonesia
- Category Work Jackets & Coats
Dimensions
Size | Large |
Details
Lining Material | Sherpa |
Color | Gravel |
Hood Style | Hooded |
Fabric Weight | 4.24 lb |
High Visibility | No |
Type | REG |
Description
Customization may be available on this item, please contact the supplier for details. 12-ounce, 100% cotton ringspun washed duck - Sherpa lining in body - Quilted lining in sleeves - Cordura reinforced sleeve hem with inner rib knit cuff - Attached hood with low profile adjustment at hood hem - Center front zipper with inner and outer storm flap and snap closure - Two inside pockets - Two chest pockets with snap flap closure - Two lower front pockets - Pleated elbows - Pleated bi-swing back - Drop-tail hem - Adjustable drawcord bottom hem - Triple-stitched main seams - Back Length: Large Regular: 27 1/2 inches - Imported. Exclusive Trimming, Machine wash cold like colors, Do not bleach, Tumble dry low, Steam iron shell only, Do not dry clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Embroidered Patch, U.S. Flag, Dark Gold (0038)
- RADIANS Hi-Vis Econ TpR/Cl2 Msh XBk Vest/2Tn Trm-Grn-M (SV22X-2ZGM-M)
- GVS-RPB T-Link hood (17-115-12)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Red (A020BA02)
- CARHARTT OV2286 M RD Rilaxed Fitt LW Ins Vst (102286-I26)
- CARHARTT Relaxed Fit Duck Blanket-Lined Detroit Jacket, Black, 2XL, REG (103828-BLK2XLREG)
- CARHARTT Men's Black Cotton Duck Coat size 3XL (C003-BLK 3XL REG)
- CARHARTT Relaxed Fit Washed Duck Sherpa-Lined Mock-Neck Vest, Black, Small, REG (104224-BLKSREG)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-211)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-211)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- Carhartt Work Jackets & Coats