Shop All Work Jackets & Coats
Carhartt
Relaxed Fit Washed Duck Sherpa-Lined Mock-Neck Vest, Black, Small, REG
Mfr # 104224-BLKSREG
Zoro # G909131130
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Material Sherpa
- Fabric Weight 1.64 lb
- Type REG
- Hood Style Non-Hooded
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # 104224-BLKSREG
- Zoro # G909131130
- UPC # 192776718316
- Country of Origin United States
- Category Work Jackets & Coats
Dimensions
Size | Small |
Details
Lining Material | Sherpa |
Fabric Weight | 1.64 lb |
Type | REG |
Hood Style | Non-Hooded |
Color | Black |
High Visibility | No |
Description
Customization may be available on this item, please contact the supplier for details. 12-ounce, 100% cotton washed duck , Sherpa lining , Zipper-secured chest map pocket, two lower-front pockets and two interior pockets , Drop-tail adds coverage , Triple-stitched main seams , Back length: 25 inches , Imported Exclusive Trimming, Machine wash warm separately, Do not bleach, Tumble dry low, Steam iron shell only, Do not iron ornamentation, Do not dry clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Warning Light, Yellow, Panel/Conduit Mount (20830055)
- SYSTEM SENSOR Speaker Strobe, Speaker Strobe, Red (SPSRL)
- YOUNGSTOWN GLOVE CO Hi-Vis Cold Protection Gloves, 60g Thinsulate/Micro Fleece Lining, M (08-3710-10 M)
- IMPACTO AntiFatigue Flat Insole, Mn5-7, Wmn7-9, PR (4782)
- CARHARTT OJ2208 M RD Rilaxed Fitt LW Ins Jkt (102208-001)
- CARHARTT Men's Blue Cotton Hooded Jacket size XLT (J131-DNY XLG TLL)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-BRN)
- CARHARTT OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt (102199-001)
- CARHARTT Blue Cotton Duck Jacket size XL (J140-DNY XLG REG)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-I26)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- Carhartt Workwear and Protective Clothing