Shop All Work Jackets & Coats
Carhartt
Relaxed Fit Washed Duck Sherpa-Lined Jacket, Black, Large, REG
Mfr # 104392-BLKLREG
Zoro # G309130306
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 3.78 lb
- Type REG
- Size Large
- High Visibility No
- Lining Material Sherpa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 104392-BLKLREG
- Zoro # G309130306
- UPC # 192776511009
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | Large |
Details
Fabric Weight | 3.78 lb |
Type | REG |
High Visibility | No |
Lining Material | Sherpa |
Hood Style | Hooded |
Color | Black |
Description
Customization may be available on this item, please contact the supplier for details. 12-ounce, 100% ring-spun washed cotton duck, Sherpa lining in body, quilted-nylon lining in sleeves, Attached sherpa-lined hood with hidden draw-cord closure, Left-chest pocket with zipper closure, Two inside pockets, Two sherpa-lined lower-front pockets, Pleated elbows, Inner-sleeve, rib-knit storm cuffs, Split-back construction, Pleated bi-swing back, Back length: Large Regular: 28 inches; Large Tall: 30 inches Exclusive Trimming, Machine wash warm separately, Do not bleach, Tumble dry low, Steam iron shell only, Do not dry clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY WORKS Large Gray Brahma Seamless Micro-Foam Glove, Nitrile Coated (WA9183A)
- ZORO SELECT Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 2000 lb., High Density Polyethylene (1620P)
- BDG Leather Gloves, L/9 (30-1-W10EL)
- VALUGARDS Valugards P, Vinyl Disposable Gloves, Vinyl, Powdered, L, 1000 PK, Clear (304340173)
- CARHARTT OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt (102199-412)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size 2XLT (J140-BRN XXL TLL)
- CARHARTT Loose Fit Firm Duck Insulated Flannel-Lined Active Jac, Carhartt Brown, Large, REG (103940-BRNLREG)
- CARHARTT OV2286 M RD Rilaxed Fitt LW Ins Vst (102286-I26)
- CARHARTT OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt (102199-001)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-BRN)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size XL (J140-BLK XLG REG)
- Carhartt Workwear