Carhartt

Relaxed Fit Jean Pants, Drkstn, Size36x30 (Discontinued)


This Product is Discontinued
Shop for all Work Pants and Shorts

Key Features

  • Color Blue
  • Material Cotton
  • Gender Men's
  • Size 36 x 30"
  • Inseam 30 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 36 x 30"
Fits Waist Size 36 in
Tag Size 36 x 30
Maximum Waist Size 36 in
Size (Inseam x Max. Waist) ( 30 in x 36 in )
Size (Max. Waist x Inseam) ( 36 in x 30 in )

Description

Relaxed Fit Jeans, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 15 oz, Includes Lining No, Style Tapered Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 2, Color Blue, Inseam 30 in, Maximum Waist Size 36 in, Size 36 x 30 In., Ankle Type Open, Cleaning and Care Instructions Machine Wash Warm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.