Shop All Work Pants and Shorts
This Product is Discontinued
Carhartt
Relaxed Fit Jean Pants, Drkstn, Size33x32 (Discontinued)
Mfr # B17-DST 33 32
Zoro # G4152933
This Product is Discontinued
Key Features
- Color Blue
- Material Cotton
- Gender Men's
- Size 33 x 32"
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # B17-DST 33 32
- Zoro # G4152933
- UPC # 035481299261
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 33 x 32" |
Fits Waist Size | 33 in |
Size (Inseam x Max. Waist) | ( 32 in x 33 in ) |
Maximum Waist Size | 33 in |
Tag Size | 33 x 32 |
Size (Max. Waist x Inseam) | ( 33 in x 32 in ) |
Description
Relaxed Fit Jeans, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 15 oz, Includes Lining No, Style Tapered Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 2, Color Blue, Inseam 32 in, Maximum Waist Size 33 in, Size 33 x 32 In., Ankle Type Open, Cleaning and Care Instructions Machine Wash Warm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.