Shop All Work Shirts
This Product is Discontinued
Carhartt
Relaxed Fit Heavyweight Short-Sleeve Script Graphic T-Shirt, Sundance Heather, XL, TLL (Discontinued)
Mfr # 105714-Y36XLTLL
Zoro # G009150161
This Product is Discontinued
Key Features
- Size XL
- Fabric Weight 0.935 lb
- Features Relaxed Fit
- Lining Material Unlined
- Type TLL - Crewneck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 105714-Y36XLTLL
- Zoro # G009150161
- UPC # 195836550673
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XL |
Details
Color | Sundance Heather |
Fabric Weight | 0.935 lb |
Features | Relaxed Fit |
Lining Material | Unlined |
Type | TLL - Crewneck |
Description
Customization may be available on this item, please contact the supplier for details. Exclusive trimming, Turn garment inside out, Machine wash warm like colors, Non chlorine bleach , Tumble dry low , Do not use fabric softeners, Cool iron, Do not iron ornamentation, Do not dry clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.