Shop All Work Shirts
Carhartt
Relaxed Fit Heavyweight Short-Sleeve Pocket Line Graphic T-Shirt, Port, 4XL, REG
Mfr # 105713-PRT4XLREG
Zoro # G809150217
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Port
- Fabric Weight 0.882 lb
- Features Relaxed Fit
- Type REG - Crewneck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 105713-PRT4XLREG
- Zoro # G809150217
- UPC # 195836549448
- Country of Origin Guatemala
- Category Work Shirts
Dimensions
Size | 4XL |
Details
Color | Port |
Fabric Weight | 0.882 lb |
Features | Relaxed Fit |
Type | REG - Crewneck |
Lining Material | Unlined |
Description
Customization may be available on this item, please contact the supplier for details. Exclusive trimming, Turn garment inside out, Machine wash warm like colors, Non chlorine bleach , Tumble dry low , Do not use fabric softeners, Cool iron, Do not iron ornamentation, Do not dry clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Markers, Legend 11, Black/White, PK25, HH-11-PK (HH-11-PK)
- MCR SAFETY 3 Piece Rainsuit w/Detach Hood, Yellow, XL (3003XL)
- SAFETY WORKS Gls Safety Clr Lens Contoured (10041748)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamless Knit, Black, L (KP1T18)
- CARHARTT Long Sleeve Henley, Black, XL (K128-BLK XLG TLL)
- CARHARTT Long Sleeve Henley, Black, 2XL (K128-BLK XXL REG)
- CARHARTT Rugged Flex Relaxed Fit Canvas Fleece-Lined Snap-Front Shirt Jac, Dark Khaki, 2XL, REG (105532-DKH2XLREG)
- CARHARTT K87 Pocket T-Shirt Limited-Time Colors - Sizes S-2XL Reg (K87-G96 REG SML)
- CARHARTT Long Sleeve T-Shirt, Black, L (K126-BLK LRG REG)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, XLT (K126-HGY XLG TLL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, L (S535NV TL L)
- Carhartt Workwear and Protective Clothing