Shop All Work Shirts
Carhartt
Relaxed Fit Heavyweight Short-Sleeve Outdoors Graphic T-Shirt, Moonstone, 3XL, TLL
Mfr # 105754-HA93XLTLL
Zoro # G109149546
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Moonstone
- Fabric Weight 1.047 lb
- Features Relaxed Fit
- Lining Material Unlined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # 105754-HA93XLTLL
- Zoro # G109149546
- UPC # 195836556378
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 3XL |
Details
Color | Moonstone |
Fabric Weight | 1.047 lb |
Features | Relaxed Fit |
Lining Material | Unlined |
Type | TLL - Crewneck |
Description
Customization may be available on this item, please contact the supplier for details. Exclusive trimming, Turn garment inside out, Machine wash warm like colors, Non chlorine bleach , Tumble dry low , Do not use fabric softeners, Cool iron, Do not iron ornamentation, Do not dry clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Ridgeline Cap Style Vented Four Point Ratchet Hard Hat (HP44110V)
- MSA SAFETY Safety Glasses, Blue Anti-Fog, Scratch-Resistant (10008179)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (SR116)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Fr, 7XL (FR2003X7)
- CARHARTT Lightweight Pocket Polo, Men's, Navy, 3XL (105293-I263XLTLL)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Fired Brick, 3XL, REG (105702-2253XLREG)
- CARHARTT Long Sleeve T-Shirt, Black, L (K126-BLK LRG REG)
- CARHARTT Loose Fit Midweight Short-Sleeve Pocket Polo, Navy, 2XL, REG (K570-NVY2XLREG)
- CARHARTT Loose Fit Midweight Short-Sleeve Pocket Polo, Black, Medium, REG (K570-BLKMREG)
- CARHARTT Long Sleeve Henley, Black, XL (K128-BLK XLG REG)
- RED KAP Mns Ls Button Down Poplin Shirt-Nv, XL (SP90NV XL 367)
- Carhartt Work Shirts