Shop All Work Jackets & Coats
Carhartt
Relaxed Fit Firm Duck Insulated Rib Collar Vest, Black, Medium, REG
Mfr # V01-BLKMREG
Zoro # G609131676
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- High Visibility No
- Size Medium
- Fabric Weight 1.725 lb
- Color Black
- Type REG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # V01-BLKMREG
- Zoro # G609131676
- UPC # 35481181733
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | Medium |
Details
High Visibility | No |
Fabric Weight | 1.725 lb |
Color | Black |
Type | REG |
Hood Style | Non-Hooded |
Lining Material | Arctic Quilt |
Description
Customization may be available on this item, please contact the supplier for details. 12-ounce, firm-hand, 100% ring-spun cotton duck , Nylon lining quilted to arctic-weight-polyester insulation , Brass center-front zipper with inside storm flap , Inside pocket with hook-and-loop closure , Two large lower-front pockets , Drop tail , Triple stitched main seams , Back length: Large Regular: 28 inches; Large Tall: 30 inches , Imported Exclusive Trimming, Machine wash cold, Do not bleach, Tumble dry low, Steam iron shell only, Do not dry clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Insulated Coverall BLK 3XL (712121)
- EAGLE MFG Drum Spill Containment Pallet, 78 gal Spill Capacity, 3 Drum, 6000 lb., Polyethylene (1630GRAI)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Knit Cuff, 18 in L, Black, Small (11-250)
- MAGID Ear Plugs, 200 PK (IHP532C)
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-BRN)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-I26)
- CARHARTT Relaxed Fit Firm Duck Insulated Rib Collar Vest, Carhartt Brown, XL, REG (V01-BRNXLREG)
- CARHARTT Blue Cotton Duck Coat size XLT (C003-DNY XLG TLL)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-I26)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 4XL (J140-BLK 4XL REG)
- RED KAP Solid Team Jacket JT38BK RG L (JT38BK RG L)
- Carhartt Work Jackets & Coats