Shop All Work Jackets & Coats
Carhartt
Relaxed Fit Duck Blanket-Lined Detroit Jacket, Carhartt Brown, 2XL, REG
Mfr # 103828-BRN2XLREG
Zoro # G009130521
product price: $93.69
/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Material Blanket
- High Visibility No
- Hood Style Non-Hooded
- Type REG
- Fabric Weight 3.6 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 103828-BRN2XLREG
- Zoro # G009130521
- UPC # 192776182940
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Details
Lining Material | Blanket |
High Visibility | No |
Hood Style | Non-Hooded |
Type | REG |
Color | Carhartt Brown |
Fabric Weight | 3.6 lb |
Description
Customization may be available on this item, please contact the supplier for details. 12-ounce, 100% ringspun cotton duck, Updated blanket lining in body, Quilted nylon lining in sleeves, Corduroy-trimmed collar with under-collar snaps for optional hood, Left-chest pocket with zipper closure, Two inside pockets, Two lower front pockets, Snap adjustable cuffs and waist, Pleated bi-swing back enhances movement, Triple-stitched main seams, Back Length: Large Regular: 29 inches Exclusive Trimming, Machine wash cold like colors, Do not bleach, Tumble dry low, Steam iron shell only, Do not dry clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Orange/Red, L (53YM26)
- BULLARD 1/4" Schrader Female Quick-Disconnect Coupler (10BV18)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, S, 1 PR (9032-S (7))
- PIG Spill Kit, Universal, White (KIT243)
- CARHARTT OC4293 M LseFit WshDck Shrp Lnd Coat (104293-BLK)
- CARHARTT J130 W LseFit WshDck Ins Active Jac (104053-BRN)
- CARHARTT Men's Black Cotton Coat size 4XL (C003-BLK 4XL REG)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size 3XLT (J140-BRN 3XL TLL)
- CARHARTT Blue Cotton Duck Coat size XL (C003-DNY XLG REG)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-BRN)
- VIKING Tempest II Jacket, Black/Charcoal Gray, M (838GC-M)
- Carhartt Work Jackets & Coats