Shop All Work Jackets & Coats
Carhartt
Relaxed Fit Duck Blanket-Lined Detroit Jacket, Black, XL, TLL
Mfr # 103828-BLKXLTLL
Zoro # G609130396
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 3.66 lb
- Type TLL
- Hood Style Non-Hooded
- Lining Material Blanket
- Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 103828-BLKXLTLL
- Zoro # G609130396
- UPC # 192776182919
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | XL |
Details
Fabric Weight | 3.66 lb |
Type | TLL |
Hood Style | Non-Hooded |
Lining Material | Blanket |
Color | Black |
High Visibility | No |
Description
Customization may be available on this item, please contact the supplier for details. 12-ounce, 100% ringspun cotton duck, Updated blanket lining in body, Quilted nylon lining in sleeves, Corduroy-trimmed collar with under-collar snaps for optional hood, Left-chest pocket with zipper closure, Two inside pockets, Two lower front pockets, Snap adjustable cuffs and waist, Pleated bi-swing back enhances movement, Triple-stitched main seams, Back Length: Large Regular: 29 inches Exclusive Trimming, Machine wash cold like colors, Do not bleach, Tumble dry low, Steam iron shell only, Do not dry clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Knee Pads, Foam, Hard Shell, PR (877-00)
- PIP Coated Gloves, L, Black, Nylon, PK12 (348745L)
- WERNER Full Body Harness, Universal, Nylon (H411002)
- HEXARMOR Safety Glasses, Wraparound Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-10006-02)
- CARHARTT Men's Brown Cotton Duck Coat size 2XL (C003-BRN XXL REG)
- CARHARTT Men's Brown Cotton Duck Coat size L Tall (C003-BRN LRG TLL)
- CARHARTT Blue Cotton Duck Coat size L (C003-DNY LRG REG)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size L Tall (J140-BRN LRG TLL)
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-BRN)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-BRN)
- CARHARTT OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt (102199-001)
- Carhartt Workwear and Protective Clothing