Shop All Work Jackets & Coats
Carhartt
Relaxed Fit Duck Blanket-Lined Detroit Jacket, Black, 3XL, REG
Mfr # 103828-BLK3XLREG
Zoro # G609130594
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Material Blanket
- Size 3XL
- Color Black
- Fabric Weight 3.9 lb
- Type REG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # 103828-BLK3XLREG
- Zoro # G609130594
- UPC # 192776182551
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 3XL |
Details
Lining Material | Blanket |
Color | Black |
Fabric Weight | 3.9 lb |
Type | REG |
Hood Style | Non-Hooded |
High Visibility | No |
Description
Customization may be available on this item, please contact the supplier for details. 12-ounce, 100% ringspun cotton duck, Updated blanket lining in body, Quilted nylon lining in sleeves, Corduroy-trimmed collar with under-collar snaps for optional hood, Left-chest pocket with zipper closure, Two inside pockets, Two lower front pockets, Snap adjustable cuffs and waist, Pleated bi-swing back enhances movement, Triple-stitched main seams, Back Length: Large Regular: 29 inches Exclusive Trimming, Machine wash cold like colors, Do not bleach, Tumble dry low, Steam iron shell only, Do not dry clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, L (61824)
- MILWAUKEE TOOL Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - Medium (48-22-8911)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU3-0215-RA_14x10 (LCU3-0215-RA_14x10)
- BRADY Pipe Marker, Domestic Hot Water, 2 In.H (73887)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-BLK)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size M Tall (J140-BRN MED TLL)
- CARHARTT Relaxed Fit Washed Duck Sherpa-Lined Utility Jacket, Black, Medium, REG (103826-BLKMREG)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-BLK)
- CARHARTT Men's Brown Cotton Duck Coat size XL (C003-BRN XLG REG)
- CARHARTT OJ2382 W SD Rilaxed Fitt HW Jkt (102382-001)
- 2W INTERNATIONAL Freezer Jacket, 4X-Large, Blue (FJ-30 4XL)
- Carhartt Workwear and Protective Clothing