Shop All Belts
Carhartt
Ratchet Belt, Black, 58" L, 1-3/8" W
Mfr # A000549800118
Zoro # G603327822
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 1 3/8 in
- Buckle Material Zinc Alloy
- Belt Material Nylon Webbing
- Features Ratchet style buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 1 3/8 in |
Maximum Waist Size | 54 in |
Minimum Waist Size | 34 in |
Overall Length | 58 in |
Details
Item | Carhartt Nylon Webbing Ratchet Belt |
Color | Black |
Buckle Material | Zinc Alloy |
Belt Material | Nylon Webbing |
Features | Ratchet style buckle |
Adjustment Type | Buckle |
Style | Heavy Duty Custom Fit Belt |
Buckle Design | Custom Ratchet |
Buckle Finish | Matte |
Reversable | No |
Material Style | Weaved |
Description
Carhartt Nylon Webbing Ratchet Belt, Style Heavy Duty Custom Fit Belt, Adjustment Type Buckle, Belt Material Nylon Webbing, Buckle Material Zinc Alloy, Width 1 3/8 in, Overall Length 58 in, Maximum Waist Size 54 in, Color Black, Reversable No, Buckle Design Custom Ratchet, Buckle Finish Matte, Features Ratchet style buckle, Material Style Weaved, Minimum Waist Size 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX T-Shirt, Mens, XL, Yellow (LUX-SSETP2B-YXL)
- MILWAUKEE TOOL Skull Cap, Polyester, Black/Blue (48-73-4545)
- TILLMAN Lg Split Cow Drvrs Glv-Bulk, PR (1400LB)
- SIGNMISSION OSHA Sign, Employees Must Wash Hands Before Work, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-NS-D-57-L-15596)
- CARHARTT Classic Buckle Belt, Black, 54" L, 1-1/2" W (A000550900117)
- CARHARTT Roller Buckle Belt, Brown, 42" L, 1-1/2" W (A000556220111)
- CARHARTT Classic Buckle Belt, Black, 42" L, 1-1/2" W (A000550900111)
- CARHARTT Scratchless Belt, Black, 46" L, 1-5/16" W (A000550500113)
- CARHARTT Roller Buckle Belt, Black, 38" L, 1-1/2" W (A000556200109)
- CARHARTT Roller Buckle Belt, Brown, 38" L, 1-1/2" W (A000556220109)
- CARHARTT Reversible Belt, Black/Brown, 40"L, 1-1/2"W (A000550020110)
- Carhartt Workwear