Shop All Rain Jackets
Carhartt
Rain Defender Relaxed Fit Midweight Softshell Hooded Jacket, Tarmac, 2XL, REG
Mfr # 103829-2172XLREG
Zoro # G009129532
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tarmac
- Fabric Weight 2.02 lb
- Features Relaxed Fit
- Lining Material Unlined
- Hood Style Hooded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 103829-2172XLREG
- Zoro # G009129532
- UPC # 192776272689
- Country of Origin Cambodia
- Category Rain Jackets
Dimensions
Size | 2XL |
Details
Color | Tarmac |
Fabric Weight | 2.02 lb |
Features | Relaxed Fit |
Lining Material | Unlined |
Hood Style | Hooded |
High-Visibility | No |
Description
Customization may be available on this item, please contact the supplier for details. 9.4-ounce, 90% nylon/10% spandex, bonded to 100% poly grid textured fleece - Rugged Flex technology for ease of movement - Rain Defender durable water repellent - Wind Fighter technology tames the wind - Attached hood with low profile adjustment at hood hem - Left-chest map pocket - Right-chest patch pocket with pen stall - Two lower-front pockets with zipper closure - Additional zippered storage pocket on upper-left sleeve - Hook-and-loop adjustable cuffs - Mock neck collar - Adjustable drawcord at bottom hem - Easy-grip zipper pulls - Drop-tail hem - Back length: Large Regular: 29.5 inches; Large Tall 31.5 Inches - Imported. Exclusive Trimming, Machine wash cold like colors, Do not bleach, Tumble dry low, Do not iron, Do not dry clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Cut Resist Gloves, XL, Blk/Salt Pepper, PR (98238)
- CHILL-ITS BY ERGODYNE Cooling Bandana, Universal, Blue (6700)
- CHARTPAK Press-On Numbers, Vinyl, 4", Black, PK23 (01193)
- GROOVE LIFE 41 in. 50 in. Polyester Low Profile Belt 1.14 in. W Black (B11-001-OS)
- CARHARTT Rain Defender Relaxed Fit Lightweight Coat, Black, 4X, REG (104221-N044XREG)
- CARHARTT Rain Defender Relaxed Fit Lightweight Jacket, Black, Large, REG (104671-N04LREG)
- CARHARTT Men's Black Nylon Rain Jacket size XL (J162-001 XLG REG)
- CARHARTT Men's Black Nylon Rain Jacket size L Tall (J162-001 LRG TLL)
- CARHARTT Men's Black Nylon Rain Jacket size 2XL (J162-001 XXL REG)
- CARHARTT Storm Defender Loose Fit Midweight Jacket, Black, 2XL, TLL (103510-0012XLTLL)
- WEST CHESTER PROTECTIVE GEAR Protective Gear 2XL Yellow PVC Rain Coat (44036/2XL)
- Carhartt Workwear and Protective Clothing